Beli power quality analyzer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Power Quality Analyzer KitDeskripsi:Power quality analyzers use insulated test leads with compatible probes and clamps to detect power, quality, and energy waste in facilities. Also called power quality testers, these units send AC currents through electrical systems to trace and identify issues like voltage spikes that damage equipment over time. They also pinpoint harmonic irregularities, swells, unbalance, and dips in energy which may lead to automated systems losing power, reduction in overall efficiency, or even production downtime. Power quality analyzers help electricians, operators, and facility maintenance personnel proactively troubleshoot to streamline production, eliminate downtime, and help reduce costs.atribut:
- Maximum AC Current Measured (A): 6000
- Maximum AC Voltage Measured (V): 1000
- KYORITSU ELECTRICAL INSTRUMENTS Power quality analyzer set model number (cue power quality analyzer)Deskripsi:Great value set model with clamp sensor Records power/harmonics/waveform/power quality on all channels (3 channels of voltage, 4 channels of current) at the same time Supports easy and reliable recording with start navigation, connection check, and automatic sensor detection Active power Accuracy: ±0.3%rdg, voltage/current accuracy: ±0.2%rdg, Compliant with the international standard for power quality measurement IEC61000-4-30 Class S Various clamp sensors and flexible sensors are available, trending from 1000mA range to 3000A range. Can be checked at a glance using graphs and demand transition diagrams. The display is a 3.5-inch color TFT LCD screen that is clear and easy to read. Measured values can be monitored in real time using Bluetooth wireless communication. Data is saved to SD card.atribut:
- Applicable Standard: IEC 61010-1 CAT IV 300V, CAT III 600V, CAT II 1000V Contamination degree 2, IEC 61010-2-030, IEC 61010-031, IEC 61326, IEC 61000-4-30 Class S, IEC 61000-4-15, IEC 61000-4-7
- Communication Method: USB Ver2.0, Bluetooth Ver2.1 + EDR compliant Class2
- Crest Factor: [Voltage] 3 or less, [Current] 3 or less
- Current Range: [RMS] [8128 (50A type)] 5/50A/AUTO, [8127 (100A type)] 10/100A/AUTO, [8126 (200A type)] 20/200A/AUTO, [8125 (500A type)] 50/500A/AUTO, [8124/8130 (1000A type)] 100/1000A/AUTO, [8146/8147/8148 (10A type)] 1/10A/AUTO, [8129 (3000A type)] 300/1000/3000A
- Display: 3.5-inch color TFT LCD (320 x 240 pixels)
- Display Range: [Voltage] 0.15 to 130% of each range (0 is displayed for less than 0.15%), [Current] 0.15 to 130% of each range (0 is displayed for less than 0.15%)
- Display Update Time: 1 second
- Function: Digital output function, analog DCV input function
- Internal Memory: Flash memory (4MB)
- Mass (g): Approximately 900 (including batteries)
- Operating Temperature/Humidity Range: 0-45 ° C, relative humidity: 85% or less (no condensation)
- Power Supply: AC100~240V/50~60Hz/7VAmax
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Recording Media: SD card (2GB)
- Set Contents: 6315 x 1 (main unit), 8125 (500A) (sensor) x 2, 7255 (voltage measurement code), PC software (CD), 7219 (USB cable), 7169 (power cord), 9125 (carrying bag), single 3 dry batteries x 6, quick manual, 8326-02 (SD card 2GB), input terminal plate x 6
- Storage Temperature/Humidity Range: -20 to 60 ° C, relative humidity: 85% or less (no condensation)
- Suitable Battery: AA type (alkaline or Ni-MH) x 6 (when using alkaline batteries, backlight OFF: about 3 hours)
- Voltage Range (V): [RMS]600.0/1000
- Hioki Power Quality AnalyzerDeskripsi:Included Accessories:Instruction manual × 1Measurement guide × 1Voltage cord L1000-05 × 1 (includes red, yellow, blue, gray, black cables with 5 alligator clips and 5 spiral tubes)Color clip set (for color-differentiating clamp sensors) × 1 setSpiral tubes × 5AC adapter Z1002 × 1Strap × 1USB cable (1m) × 1Battery pack Z1003 × 1PQONE software CD × 1atribut:
- Voltage Range: 1000Vrms (measurement), 2.2kVpeak (transient)
- Extech Power AnalyzerDeskripsi:Power quality analyzers use insulated test leads with compatible probes and clamps to detect power, quality, and energy waste in facilities. Also called power quality testers, these units send AC currents through electrical systems to trace and identify issues like voltage spikes that damage equipment over time. They also pinpoint harmonic irregularities, swells, unbalance, and dips in energy which may lead to automated systems losing power, reduction in overall efficiency, or even production downtime. Power quality analyzers help electricians, operators, and facility maintenance personnel proactively troubleshoot to streamline production, eliminate downtime, and help reduce costs.atribut:
- UNSPSC: 41113708
- KYORITSU ELECTRICAL INSTRUMENTS Power quality analyzer (cue power quality analyzer) main body onlyDeskripsi:Power quality Records all power quantities simultaneously with one unit Records power power quality simultaneously Records power/harmonics/waveforms/power quality simultaneously on all channels (3 channels of voltage, 4 channels of current) Ready-to-use support functions Start navigation Supports easy and reliable recording through connection checks and automatic sensor detection Achieves more accurate measurements Active power accuracy: ±0.3%rdg Voltage/current accuracy: ±0.2%rdg Conforms to the international standard for power quality measurement IEC61000-4-30ClassS Compliant with IEC61010-1 CATIV300V, CATIII600V, CATII1000V Various sensor options Various clamp sensors and flexible sensors are available, and support ranges from 1000mA to 3000A. Check power usage status on site. Trend graphs and demand transition charts allow you to check at a glance. The display is a 3.5-inch color TFT LCD screen with clear visibility and excellent visibility.Measurement values can be monitored in real time using a PC or Android device via monitoring via Bluetooth wireless communication. Data is saved to SD card* Only orders can be placed online.atribut:
- Display: 3.5-inch color TFT LCD (320 x 240 pixels)
- Mass (g): Approximately 900 (including batteries)
- Operating Temperature/Humidity Range: 0-45 ° C, relative humidity: 85% or less (no condensation)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Storage Temperature/Humidity Range: -20 to 60 ° C, relative humidity: 85% or less (no condensation)
- Suitable Battery: AA type (alkaline or Ni-MH) x 6 (when using alkaline batteries, backlight OFF: about 3 hours)
- UNI-T Power Quality Analyzer (Penganalisis Kualitas Daya)Deskripsi:UNI-T UT283A+ Penganalisis Kualitas Daya UT050atribut:
- Active Power (W): 0.000 ~ 9999.9k
- Apparent Energy: 0.000VAh ~ 9999.9MVAh
- Crest Factor: 1.00 ~ 9.99
- Current Clamps (A): 0.10 ~ 0.99 / 10.0 ~ 1000
- DC Voltage (V): 1.0 ~ 1000
- Displacement Power Factor: -1.000 ~ 1.000
- Display Type: Analog and Digital
- Distortion Factor (DF or THD-R) up to 50th: 0.0% ~ 99.9%
- Frequency (Hz): 40 ~ 70
- Harmonic Angle (°): Vrms > 50V : -179 ~ 180
- Harmonic Ratio: 0.0% ~ 99.9% (1st to 50th order, Vrms > 50V)
- Peak Current (A): 10m ~ 8484
- Peak Line Voltage (V): 1.0~2828
- Peak Phase Voltage (V): 1.0~1414
- Phase: Three Phase
- Phase Angle (°): -179 ~ 180
- Reactive Energy: 0.000VARh ~ 9999.9MVARh (Inductive)
- Tanφ (for VA≥50VA): -32.76 ~ 32.76
- Three Phase Unbalance: 0.0% ~ 100%
- Total Harmonic Distortion (THD or THD-F) up to 50th: 0.0% ~ 99.9%
- Transformer K-Factor: 1.00 ~ 99.99
- True RMS Current (A): 10m~6000
- True RMS Line Voltage (V): 1.0~2000
- True RMS Phase Voltage (V): 1.0~1000
- Lutron Phase Power AnalyzerDeskripsi:3 PHASE POWER ANALYZERModel : DW-6093- Analysis for 3 phase multi-power system, 1P/2W, 1P/3W, 3P/3W, 3P/4W.- 3 current probes (CP-1201) are included, if change the current probes, the calibration procedures are not necessary.- Current probe input signal/ranges with selection: Input signal (ACV) : 200 mV/300 mV/500 mV/1 V/2 V/3 V. Ranges (ACA) : 20 A/200 A/2000 A/30 A/300 A/3000 A /6000 A.- Meter can cooperate with other universal current probes.- Complete set with 4 PCs Test Leads, 4 PCs Alligator clips, 3 PCs Clamp Probe (CP-1201), AC to DC 9V adapter, 4G SD memory card and Carrying bag.- Voltage & Current are the True RMS value.- True Power (KW, MW, GW).- Apparent Power (KVA, MVA, GVA).- Reactive Power (KVAR, MVAR, GVAR).- Watt-Hour (WH, SH, QH, PFH).- Power Factor (PF), Phase Angle (Degree).- Voltage range : 10 to 600 ACV.- Current range : 0.2 to 1200 ACA, CP-1201.- Programmable CT ratio (1 to 600) and PT ratio (1 to 1000).- ACV input impedance is 10 Mega ohms.- Safety Standard : IEC 1010, CAT III 600V.- Built-in clock and Calendar, real time data record with SD memory card , sampling time can be set from 2 to 7200 seconds. Just slot the SD card into the computer, all the measured values with the time information (year, month, data, hour, minute, second) can be downloaded to the Excel directly, then user can make the further data analysis by himself.- Powered by AA (UM-3) DC 1.5 V x 8 PCs batteries (Alkaline type) or DC 9V adapter.- Computer data output, can cooperate with optional USB Cable/USB-01, RS232 cable/UPCB-02 and Data Acquisition softwares, SW-U811, SW-E802.- Optional current probes : CP-1201, CP-200, CP-2000, CP-2011, CP-3000, CP-3001, CP-6001.- User can order the meter only (without the current probes) with the special request if intend to cooperate their own current probes.- Patented.atribut:
- Optional Accessories: 2000 Amp current probe CP-2000, 200 Amp current probe CP-200, Flexible 3000 Amp current probe CP-3000, USB Cable USB-01, RS232 cable UPCB-02, Data Acquisition software SW-U811
- Standard Accessory: Instruction Manual, Test Leads TL88-4AT, Alligator clips TL88-4AC, Clamp Probe CP-1201, AC to DC 9V adapter, SD card 2GB, Carrying Bag
- KYORITSU Power Meteratribut:
- Dimensions (mm): 175x120x65
- Frequency Meter Range (Hz): 40 - 70
- Crest Factor: Voltage: up to 2.5, Current: up to 3.0 (with 90% fs or less)
- Display Range: 5 - 130% of each range(Voltage)\n1 - 130% of each range(Current)
- Measurement Type: Voltage, Current, Frequency, Active power
- Power Supply: AC Line: AC100 - 240V +/- 10% (50/60Hz)\nDC batteray: LR6 or Ni-MH (HR-15-51) x6 Battery charger not included), Battery life approx. 15h (LR6)
- Wiring Connections: 1P2W, 1P3W, 3P3W, 3P3W3A, 3P4W
- Nissin Lemonia Cookies BiscuitDeskripsi:Nissin Lemonia Cookies 650 gram merupakan biskuit Lemon bertabur gula, tipis dan renyah. terbuat dari bahan berkualitas dan terbaik, dikemas secara modern menjadikan produk serena lemonia cookies paling digemari oleh konsumen. No BPOM : MD 235610213011
- TESTO TESTO417 Funnel Set 1Deskripsi:The testo 417 is a vane anemometer that measures wind speed, air temperature and air volume. With a vane diameter of approximately 100 mm, large measuring surfaces can be measured efficiently. By connecting an optional funnel or flow strainer, you can quickly and easily measure the air volume without setting the opening area even if the air supply/exhaust port/ventilation fan is not rectified. Expert knowledge and time are required to obtain an accurate ventilation air volume from the wind speed and the cross-sectional area of the ventilation opening. In order to measure the turbulent flow due to the lattice frame of the ventilation opening and the ventilation air volume of the complicated mechanism of the ventilator such as the disc valve, it is recommended to use the air volume funnel and the Φ100mm vane type anemometer, which can easily measure the air volume just by covering it. Recommended. Rather than calculating the average value from multiple measurements such as point average and time average, you can easily measure the air volume just by using the funnel and save time. The testo 417 air volume funnel set consists of a round funnel for the disc exhaust port and a square funnel for the ventilation fan with a lattice frame. A canvas bag is included for transport."" Air volume of Anemo Galari Grill* We do not deliver to private homes (detached houses / apartments).
- KYORITSU Earth Tester (Alat Ukur Grounding)Deskripsi:- Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistanceatribut:
- Measurement Ranges (ohm): 0-2000
- Accuracy (ohm): 20
- Overload Protection (VAC): 260
- Power Supply: R6/RL6
- Pertamina Ëngine Oil Fastron Techno (Oli Mesin)atribut:
- Volume (L): 209
- SAE Grade: 10W-40
- Packaging: Drum
- Specification: 10W-40 API SN
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Kenmaster Electronic Luggage ScaleDeskripsi:- Terdapat lampu Display (Lampu display biru/hijau)- Cocok untuk dibawa saat travel- Pasti OFF otomatis bila dalam 1 menit tidak digunakanatribut:
- Weight Capacity (kg): 50
- Weight Capacity (lbs): 110
- Chauvin Arnoux Power Quality AnalyserDeskripsi:C.A 8220 and C.A 8230 Power AnalysersSingle-phase or balanced three-phase power analyser designed for tradesmen and installers in the public or private construction industry and in maintenance departments.This economical and easy-to-use analyser is suitable for testing electrical installations, especially those with systems which use power electronics.The broad range of measurements it provides (VA, VAR, W, PF…) makes this instrument ideal for technical or technological teaching.Its large graphic display (320 x 240 pixels) serves as a demonstration tool (CA8230 model).The instrument is easy and pleasant to handle and intuitive to use.For enhanced simplicity and safety, it automatically recognises the type of sensor connected.Software PAT (Power Analyser Transfer) greatly increases the instrument's potential in terms of its configuration, and recovery and processing of data on a PC.atribut:
- Absolute Maximum Current Measurement (A): 6500 ac, 1700 dc
- Absolute Maximum Power Measurement: 9999 kW, 9999 kVar, 9999kVA
- Battery Life (hour): 20h
- Battery Type: AA
- Best Current Measurement Accuracy: ±0.1% + 1 Digit
- Best Voltage Measurement Accuracy: ±0.5% +2 Digits
- Dimensions (mm): 211x108x60
- Display Type: Backlit LCD
- Height (mm): 60
- Interface Type: RS232, USB
- Length (mm): 211
- Maximum Frequency (Hz): 69
- Maximum Operating Temperature (°C): +50
- Maximum Voltage (V) : 600 ac
- Measurement Standard: IEC62301
- Measurement Type: Current, Energy, Frequency, Harmonics, Inrush Current, Phase rotation, Power, Resistance (winding), RPM, Temperature, Voltage
- Minimum Frequency (Hz): 40
- Minimum Operating Temperature (°C): 0 (Zero)
- Number of Phases: 1, 3
- Power Source: Battery, Mains
Daftar Harga power quality analyzer Terbaru October 2026
| KYORITSU Power Quality Analyzer | Rp99.999.900 |
| FLUKE Power Quality Analyzer Kit | Rp209.999.900 |
| KYORITSU ELECTRICAL INSTRUMENTS Power quality analyzer set model number (cue power quality analyzer) | Rp52.999.900 |
| Hioki Power Quality Analyzer | Rp109.999.900 |
| Extech Power Analyzer | Rp80.999.900 |
| KYORITSU ELECTRICAL INSTRUMENTS Power quality analyzer (cue power quality analyzer) main body only | Rp47.999.900 |
| FLUKE Carrying Case (Tas Multimeter) | Rp2.299.900 |
| UNI-T Power Quality Analyzer (Penganalisis Kualitas Daya) | Rp91.999.900 |
| Lutron Phase Power Analyzer | Rp29.999.900 |
| KYORITSU Power Meter | Rp71.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/h4P113828616-1.jpg)


%20main%20body%20only/gfP113828591-1.jpg)
/8cP106956300-1.jpg)
/1fP112431051-1.jpg)





/krP106885747-1.jpg)
/bhP107031413-1.jpg)
/P101002871-1.jpg)

/90P104864324-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)